12 in. Roll Control Center-Pull Towel in White (Case of 6)
C-Pull 12 in. Roll Control Center-Pull Towel in White (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use dispensers: 009989, 009337
- White; 7.8" roll diameter
- Used with the center pull systems that reduce dispensing problems and provide more hand dries per case
- Meets EPA standards
- Small cases for easy storage and handling
- One-handed dispensing
- Highly absorbent, so you'll use less and waste less
- An economical and highly effective choice for your hand drying needs, Scott® center-pull towels have Absorbency Pockets™ that absorb lots of water fast, for superior hand drying and are folded for single-handed dispensing
- FSC® and EcoLogo® certified
Specifications
- Collection:
- C-Pull
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Width:
- 8 in