Scott® 13-1/5 in. Recycled Fiber C-Fold Towel

Part #K02920  |  Item #7182834  |  Manufacturer Part #02920

$55.93 per CASE

Length:

13-1/5 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Scott® C fold paper towels are designed for single-use general-purpose cleaning and drying and helps reduce waste
  • Made with 100% recycled fiber, meet EPA minimum standards for post-consumer waste, and are EcoLogo and FSC certified
  • The recycled commercial towels are absorbent, so they get the drying job done right
  • The C-fold (sometimes called a tri-fold) facilitates stacking and unfolding and the 10-1/10” x 13-1/5” size is compatible with many universal and bulk C-fold dispensers
  • Color finish: White

Specifications

Collection: Scott®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: Yes

Green Seal Certified: No

Length: 13-1/5 in

Material: Fiber

Product Type: C-Fold Towel

Width: 10-1/10 in