14-1/2 in. Personal Toilet Seat Cover (Case of 5000)
Scott® 14-1/2 in. Personal Toilet Seat Cover (Case of 5000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets EPA Standards for minimum post consumer waste content
- Disposable and flushable and designed to give your guests confidence in the hygiene of your washroom
- The large toilet seat cover box size makes these ideal for high-capacity restrooms
- Sanitary toilet seat covers are compatible with most universal dispensers, for one-at-a-time dispensing
Documents
Specifications
- Collection:
- Scott®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 17 in
- Package Quantity:
- Case of 5000
- Width:
- 14-1/2 in