Scott® 15 in. Recycled Fiber Hard Roll Towel

Part #K01052  |  Item #7182824  |  Manufacturer Part #01052

$183.97 per CASE

Length:

15 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • High capacity: reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels
  • Compatible with many Kimberly Clark Professional hard roll paper towel dispensers, along with many universal hard roll paper towel dispensers designed to hold 1-1/2" cores
  • Highly absorbent commercial paper towels let you and your bathroom guests use less and waste less
  • Recycled fiber paper towels meet EPA minimum standards for post-consumer waste and are EcoLogo and FSC certified
  • Roll length: 800'
  • Made of 100% recycled fiber hard roll towels
  • Color finish: White

Specifications

Collection: Scott®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: Yes

Green Seal Certified: No

Length: 15 in

Material: Fiber

Product Type: Centerfeed Towel

Width: 8 in