Scott® 1.5 L Foam Skin Cleanser with Moisturizer (Case of 2)

Part #KIM11280  |  Item #7103574  |  Manufacturer Part #11280

$58.60 per CASE

Size:

1.5 L
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ideal for use in commercial and high-traffic areas
  • The high-capacity, wall mount container lasts, reducing maintenance time and cost
  • The sealed container keeps the liquid hand soap free of contaminants, and the bottle is recyclable (after pump is removed)
  • Use Kleenex® liquid hand soap with a compatible Kimberly Clark Professional dispenser for consistent dispensing
  • The easy-to-load bulk bottle screws right into place, simplifying your maintenance
  • Under-counter 1.5 L bottles
  • Bottle per case: 2
  • Color finish: Pink
  • Light floral scent

Documents

Specifications

Application: Skin Cleaner

Collection: Scott®

Color Finish: Pink

Color Finish Category: Pinks

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 2

Size: 1.5 L

UL Listed: No