DESCRIPTION

  • Kleenex® antibacterial skin cleanser helps protect against the spread of potentially harmful bacteria such as e. coli
  • Kleenex® antibacterial skin cleanser with 0.25% triclosan contains aloe Vera, glycerin and provitamin B5
  • These emollients provide a smooth, creamy feel, and moisturize the skin
  • This product is mild and designed for everyday use

Kimberly Clark Scott® 1 L Clear Antibacterial Skin Cleanser

K91559

Size:

800 mL

SPECIFICATIONS

Collection
Scott®
Color Finish
Clear
Color Finish Category
Clear
Size
800 mL

$10.0
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment