DESCRIPTION

  • Absorbent commercial paper towels let you and your bathroom guests use less and waste less
  • Compatible with select universal hard roll paper towel dispensers and able to hold 2" cores
  • High capacity: reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels
  • Paper towels come in space-saving cases for easy storage and handling at your business

Kimberly Clark Scott® 800 ft. Roll Towel

K32848

Length:

800 ft

SPECIFICATIONS

Collection
Scott®
Color Finish
Brown
Length
800 ft
Width
8 in

$47.55
per CASE
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment