2-3/10 in. Natural Fragrance Air Freshener

You last purchased this on
 
Scott®

2-3/10 in. Natural Fragrance Air Freshener

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

2-3/10 in. Natural Fragrance Air Freshener

  • Fast #
  • Part #KIM12369
  • Item #7482880
  • Manufacturer Part #12369
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The continuously dispensing system works around the clock
  • This system is low-maintenance: it’s self-powered (no batteries to replace) and changing the cartridge is a snap with one-minute installation
  • This automatic air freshener lasts for up to 60 days on a single cartridge
  • Scent: Natural
  • Color: Clear
  • Ideal for business or industrial restrooms
  • This commercial, non-aerosol air freshener is designed to fit into compatible Kimberly-Clark Professional dispensers
  • Requires Certification

Specifications

Brand Model Compatibility:
92620 and 92621 Continuous Air Freshener Dispensers
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
2-3/10 in
Dimmable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
4-2/5 in
Length:
2-3/10 in
Package Quantity:
Case of 6
Product Type:
Natural
SCAQMD Compliant:
No
Width:
2-3/10 in