Air Freshener Refill in Natural for 92620 and 92621 Continuous Air Freshener Dispensers (Case of 6)
Air Freshener Refill in Natural for 92620 and 92621 Continuous Air Freshener Dispensers (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The continuously dispensing system works around the clock
- Designed to fit into compatible Kimberly Clark Professional dispensers
- Lasts for up to 60 days on a single cartridge
- Automatic (no batteries needed)
- Natural scent
- Size: 2-3/10” x 4-2/5” x 2-3/10”
- Cartridges per case: 6
- Ideal for business or industrial restrooms
Specifications
- Brand Model Compatibility:
- 92620 and 92621 Continuous Air Freshener Dispensers
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Dimmable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-2/5 in
- Package Quantity:
- Case of 6