DESCRIPTION

  • FSC certified
  • Two-ply

Kimberly Clark Kleenex® 8-1/5 in. Facial Tissue

K21270

Color Finish

 

SPECIFICATIONS

Collection
Kleenex®
Color Finish
White
Color Finish Category
Whites
EPA Compliant
No
EcoLogo Certified
No
FSC Certified
Yes
Green Seal Certified
No
Length
8-1/5 in
Material
Paper
Width
8-2/5 in

Starting at
$95.76
EACH
  • QUANTITY