Clear Lens Black Frame Safety Glasses
Smith & Wesson® 38 Clear Lens Black Frame Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UVA/UVB/UVC protection of 99.9%
- Ergonomically designed temples with rubber insert temple tips for a soft, snug and secure fit
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Smith & Wesson® 38
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear