Metallic Grey Frame Lens Safety Glasses
Smith & Wesson® Metallic Grey Frame Lens Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-adjusting nose-pad with rubber fingers
- Built-in hinge stops help to prevent lens damage
- Ergonomically dimensioned 3-point fit for ultimate in comfort
- Provides 99.9% UVA/UVB/UVC protection
- Cut lens for distortion-free optics
Specifications
- ANSI:
- ANSI Z87.1 2010
- Collection:
- Smith & Wesson®
- Glasses Frame Color:
- Metallic Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate