Sterling® S Size Medical Grade Nitrile Rubber Exam Gloves

Part #K50706  |  Item #4625524  |  Manufacturer Part #50706

$366.34 per CASE

Glove Size:

S

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The sensitivity of latex without the latex
  • Textured fingertips
  • Excellent for delicate work
  • Superior strength for extended use

Specifications

Collection: Sterling®

Glove Size: S

Glove Type: Exam

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 3.5 mil