Sterling® XL Size Rubber Exam Glove in Grey (Box of 100)

Part #K53141  |  Item #6231303

$166.87 per BOX

Glove Size:

XL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Textured Fingerprints
  • Powder-free, Latex-free
  • Beaded Cuffs

Documents

Specifications

Collection: Sterling®

Color Finish: Grey

Color Finish Category: Greys

Disposable: Yes

Glove Size: XL

Glove Type: Exam

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No