Recycled Fiber Facial Tissue in White
Surpass® Boutique Recycled Fiber Facial Tissue in White
Package Quantity Info:
CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets EPA standards for a minimum post consumer waste content.
- FSC certified.
- Surpass* Boutique* Facial Tissue offers superb combination of value, softness and 2-ply strength.
Specifications
- Collection:
- Surpass® Boutique
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 8-3/10 in
- Material:
- Fiber
- Width:
- 8 in