DESCRIPTION

  • When installed properly, these dispensers meet the ADA standards for accessible design, 28CFR part 36 (1994), local may vary

Kimberly Clark Professional Twin Jumbo Roll Tissue Dispenser

K09609

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Professional
Color Finish
Pearl White
Color Finish Category
Whites
Depth
6 in
Height
11 in
Installation Type
Wall Mount
Material
Plastic
Width
20 in

Starting at
$6.99
EACH
  • QUANTITY