DESCRIPTION

  • Natural solvents cut through grease, grime and oil while soothing ingredients aid in moisturizing the skin
  • Wypall® waterless cleaning wipes are the ideal pre-saturated cleaner for on-the-go cleaning of hands, tools, parts and non-porous work surfaces

Kimberly Clark WypAll® Waterless Hand Wipes in Green

K58310

Package Quantity:

Canister of 50

SPECIFICATIONS

Collection
WypAll®
Color Finish
Green
Color Finish Category
Greens
Length
9-1/2 in
Package Quantity
Canister of 50
Size
500 mil
Width
12 in

Starting at
$9.99
EACH
  • QUANTITY