DESCRIPTION

  • Ideal for all manufacturing and maintenance repair
  • Reusable

Kimberly Clark WypAll® X70 16-4/5 in. General Purpose Wipe (100 per Box)

K41455

Package Quantity:

Box of 100

SPECIFICATIONS

Application
General Purpose
Collection
WypAll® X70
Color Finish
White
Color Finish Category
Whites
Length
9-1/10 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Package Quantity
Box of 100
Type
Wipes
Width
16-4/5 in

Starting at
$11.99
EACH
  • QUANTITY