15-3/4 x 15-3/4 in. Microfiber Cloth in Green

You last purchased this on
 
WypAll®

15-3/4 x 15-3/4 in. Microfiber Cloth in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
WypAll®

15-3/4 x 15-3/4 in. Microfiber Cloth in Green

  • Fast #
  • Part #K83630CA
  • Item #6174536
  • Manufacturer Part #83630
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • These green textile wipers are launderable and reusable for up to 300 washings.
  • They are ideal for contract cleaning of commercial office buildings and institutional facilities.
  • WypAll® Microfiber Cloths with Microban® protection are designed with the cleaning professional in mind.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
15-3/4 in
Material:
Microfiber
Material Type:
SMS
Package Quantity:
Case of 4
Product Type:
Cloth
Size:
15-3/4 in x 15-3/4 in
Width:
15-3/4 in