• Cart

DESCRIPTION

  • Hydroknit® technology
  • Perfect for surface and tool cleaning as well as heavy-maintenance wiping
  • Pop-Up® box dispenser
  • Pound for pound, absorbs more water and oil than rental shop towels

Kimberly Clark WypAll® X70 16-4/5 x 9-1/10 in. Pop-Up Wipes Box in Blue

K41412

Length:

16-4/5 in

SPECIFICATIONS

Collection
WypAll® X70
Color Finish
Blue
Length
16-4/5 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Type
Wipes
Width
9-1/10 in

$19.11
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment