Pop Up Wipes in White (Box of 80)

You last purchased this on
 
WypAll®

X80 Pop Up Wipes in White (Box of 80)

This product requires certification to purchase.
Brand image
You last purchased this on
 
WypAll®

X80 Pop Up Wipes in White (Box of 80)

  • Fast #
  • Part #K41048
  • Item #1736763
  • Manufacturer Part #41048
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 5 – for example, 5, 10, 15, and so on.
Order in multiples of 5
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pound for pound, absorbs more water and oil than rental shop towels
  • Ideal for heavy-duty machine, part wiping and prepping surfaces with solvents
  • Outstanding general purpose wiper for the toughest of jobs
  • Requires Certification

Specifications

Application:
Industrial
Collection:
X80
Color Finish Category:
Whites
Color Finish Name:
White
Length:
16-4/5 in
Material:
Plastic, Cellulose
Material Type:
Polypropylene
Package Quantity:
Box of 80
Product Type:
Shop Towel
Width:
9-1/10 in