16-4/5 x 8-3/10 in. Pop-Up Wipes Box in Blue (Case of 5)
X90 16-4/5 x 8-3/10 in. Pop-Up Wipes Box in Blue (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low extractables for very clean solvent wiping
- Contain no glues, adhesives or binders
- Low lint
- Blue color will not dye bleed
- Soft and durable for repeated use
- Outstanding fluid capacity and release
Specifications
- Application:
- Clean Wiping Tasks, Solvent Wiping, Surface Preparation
- Collection:
- X90
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Denim
- Length:
- 16-4/5 in
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 5
- Product Type:
- Box Wipes
- Width:
- 8-3/10 in