XL Size Nitrile Powder Free Exam Glove in Purple
XL Size Nitrile Powder Free Exam Glove in Purple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Latex-free
- Textured fingertips
- Powder-free
- Size: XS
- Recyclable: Rightcycle is an innovative program that helps you mitigate waste and cross-contamination issues in current processes and reach Corporate Social Responsibility (CSR) and Sustainability goals
- Length: 12"
- Meets NFPA standards 1999:2008
- Beaded cuffs
- Color: Purple
- Thickness: 6 mil
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Free
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Exam
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 6 mil