XS Size Powder Free Disposable Exam Gloves in Lavender

Part #K55080  |  Item #6202979

$16.80 per CASE
(Pricing is for XS)

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These purple nitrile gloves guard against incidental splashes, are made of a highly durable nitrile polymer and are powder free and not made with natural rubber latex (some say “latex free”).
  • Ambidextrous, 9.5", Beaded Cuffs to prevent roll-down; Excellent dexterity and tactile sensitivity with textured fingertips.
  • Superior quality, AQL 1.5 (exceeds the ASTM 2.5 standard for critical defects or pinholes).

Specifications

ADA Compliant: No

ASTM Specifications: ASTM 2.5

CE Approved: No

Coating: Powder Free

Color Finish: Lavender

Color Finish Category: Purples

Disposable: No

Glove Size: XS

Glove Type: [Ambidextrous, Exam]

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Reusable: Yes

Thickness: 6 mil