XS Size Powder Free Disposable Exam Gloves in Spring Green

Part #K43437  |  Item #8029099  |  Manufacturer Part #43437

$337.00 per CASE

Glove Size:

XS

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ambidextrous, 9.5", Beaded Cuffs to prevent roll-down; Strong grip (wet or dry), with textured fingertips for dexterity in fine motor skills.
  • Superior quality, AQL 0.65 (exceeds the ASTM 2.5 standard for critical defects or pinholes).
  • These green nitrile gloves are Food Handling Certified in the United States and recyclable through the RightCycle Program.

Specifications

ADA Compliant: No

ASTM Specifications: ASTM 2.5

CE Approved: No

Coating: Powder Free

Color Finish: Spring Green

Color Finish Category: Greens

Disposable: No

Glove Size: XS

Glove Type: [Ambidextrous, Exam]

Material: Rubber

Material Type: Nitrile

Reusable: Yes