DESCRIPTION

  • 25 garments / case; Size Large; White; Front Zipper, Elastic Wrists and Ankles
  • A45 Kleenguard protective suits pass NFPA 99 criteria for antistatic materials
  • ANSI/ISEA 101-1996 sizing standard
  • Protects against chromate dust (10%) and isocyanates (40% concentration), hazardous materials often used in industrial paint jobs
  • Reflex Coverall Design offers excellent fit and freedom of movement, so workers won't need to modify to do their job
  • These Kleenguard A45 Liquid and Particle Protection Coveralls for Surface Prep and Paint are made of microporous film laminate with a water-resistant zipper front

Kimberly Clark Kleenguard® Zipper Front Coverall in White

K37685

Clothing Size:

L

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 101-1996
ASTM Specifications
ASTM F1670
Clothing Size
L
Collection
Kleenguard®
Color Finish
White

Starting at
$9.99
EACH
  • QUANTITY