DESCRIPTION

  • ANSI/ISEA 101-1996 sizing standard
  • Liquid and particulate barrier
  • Low lint
  • Packaged specifically for insertion into vending machines
  • Passes ASTM F1670 testing for penetration of blood and body fluids
  • Passes NFPA 99 criteria for antistatic materials

Kimberly Clark Kleenguard® Zipper Front Coverall in White

K37687

Clothing Size:

XXL

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 101-1996
ASTM Specifications
ASTM F1670
Clothing Size
XXL
Collection
Kleenguard®
Color Finish
White

Starting at
$4.99
EACH
  • QUANTITY