DESCRIPTION

  • 1.75" core size (grey core) is compatible exclusively with Kimberly Clark Professional MOD paper towel dispensers (modular dispensers adapt to suit your business' function and image needs)
  • 800' / Roll, 6 Scott Hard Roll Paper Towel Rolls / Case, 4,800 Feet / Case; Mocha (natural color for a visible sustainability cue)
  • ANSI/ISEA 101-1996 sizing standard
  • Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
  • Scott paper towel rolls give you the reliable performance of commercial paper towels
  • These paper towels meet EPA minimum standards, and are FSC certified and ECO Logo certified

Kimberly Clark Kleenguard® Zipper Front Coverall in White

K37692

Clothing Size:

XXXL

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 101-1996
ASTM Specifications
ASTM F1670
Clothing Size
XXXL
Collection
Kleenguard®
Color Finish
White

Starting at
$9.99
EACH
  • QUANTITY