5000ml Reservoir Bottle with Bottom Hose Outlet
Kimax® 5000ml Reservoir Bottle with Bottom Hose Outlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fused hose outlet connection accommodates 3/8" ID tubing for dispensing
- Accepts size 10 stopper
- Great for mixing and dispensing BOD dilution water
Specifications
- ASTM:
- ASTM E-438 Type 1 Class A
- CE Approved:
- No
- Capacity:
- 5 L
- Collection:
- Kimax®
- Color Finish Name:
- Clear
- Diameter:
- 7-1/5 in
- EPA Compliant:
- No
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 12-59/100 in
- Material:
- Glass
- NSF Certified:
- No
- Product Type:
- Reservoir Bottle with Bottom Hose Outlet
- Size:
- 5000 mL
- UL Listed:
- No