12 x 6 in. Meltblown Wiper in White (Case of 12)
12 x 6 in. Meltblown Wiper in White (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cuts solvent usage by 20% using the Wettask closed canister; significantly reduces solvent waste and VOC emissions
- Enclosed system also helps eliminate exposure to chemical vapors and splashes
- These wipers are for bleach, disinfectants and sanitizers and feature durable meltblown construction, for saturated wiping with sanitizers, bleach and disinfectants; just pour in the cleaner you choose
- Wiper Size: 12.5" x 12"
- The enclosed canister system (with disposable wipers) is an ideal alternative to an open bucket and eliminates the need for laundering contaminated cloth rags
Specifications
- Application:
- Education, Food Processing, Grocery, Healthcare, Hospitality
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 6 in
- Material:
- Meltblown
- Package Quantity:
- Case of 12
- Product Type:
- Wiper
- Size:
- 12 in x 6 in
- Width:
- 12 in