15 x 9 in. Hydroknit Solvent Wiper in White (Case of 2)
15 x 9 in. Hydroknit Solvent Wiper in White (Case of 2)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cuts solvent usage by 20% using the Wettask closed bucket; significantly reduces solvent waste and VOC emissions
- Enclosed system also helps eliminate exposure to chemical vapors and splashes
- These wipers for solvents and feature strong Hydroknit construction, for saturated wiping with solvents; just pour in the cleaner you choose
- Wiper Size: 9" x 15"
- The enclosed bucket system is conveniently portable and helps eliminate the need for laundering contaminated cloth rags
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 15 in
- Material:
- Hydroknit
- Package Quantity:
- Case of 2
- Product Type:
- Wiper, Hydroknit Wiper
- Width:
- 9 in