4-2/5 x 8-2/5 in. 1 Ply Precision Wipe in White (Case of 60)
Precision 4-2/5 x 8-2/5 in. 1 Ply Precision Wipe in White (Case of 60)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kimtech Science Precision Wipes have anti-static (anti-stat) dispensing
- These affordable wipers versatile for a variety of general cleaning and polishing tasks
- Each white, 1-ply tissue wipe measures 4-2/5” x 8-2/5” and is soft and absorbent
- Pop-Up Box format delivers reliable one-at-a-time dispensing and portability; the box is coated to help keep wipers protected, clean and dry
Specifications
- Collection:
- Precision
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8-2/5 in
- Package Quantity:
- Case of 60
- Product Type:
- Wiper
- Width:
- 4-2/5 in