Universal Stainless Steel Basket Strainer

Part #APRFRA1135  |  Item #7532918  |  Manufacturer Part #1135

Call for Pricing

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3 1/2" diameter
  • Stainless Steel
  • With composite shell and tailpiece
  • Also available in bulk pack 1135/60

Documents

Specifications

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Universal

Color Finish: Chrome

Color Finish Category: Stainless Steel

Depth: 1-3/8 in

GSA Approved: No

Height: 1-3/8 in

IAPMO Listed: No

Material: Stainless Steel

Material Type: Polypropylene

Strainer Size: 3-1/2 in

Type: K1135