DESCRIPTION

  • Adjustable end stops giving up to 200° of travel
  • Constant gear-up ratio through travel range
  • Rolling contact linkage mechanism ensures low wear, long life, low friction
  • Simple compact unit with no external moving parts

Kinetrol USA 15.2 lbs. Double Acting Actuator

K127100

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Height
11-27/50 in
Material
Aluminum
Maximum Pressure
100 psi
Maximum Temperature
175
Torque In-Lbs
5000 in-lbs
Valve Size
3/8 in

Starting at
Call for Pricing
  • QUANTITY