DESCRIPTION

  • Adjustable end stops giving up to 200° of travel
  • Constant gear-up ratio through travel range
  • Rolling contact linkage mechanism ensures low wear, long life, low friction
  • Simple compact unit with no external moving parts

Kinetrol USA 2.73 lbs. Double Acting Actuator

K057100

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Height
4-61/100 in
Material
Aluminum
Maximum Pressure
100 psi
Maximum Temperature
175
Torque In-Lbs
440 in-lbs
Valve Size
1/8 in

Starting at
Call for Pricing
  • QUANTITY