DESCRIPTION

  • 240V hard-wire electrical service required
  • A variable-speed pump with 18 settings and custom location powers the whirlpool
  • Adjustable end stops giving up to 200° of travel
  • Constant gear-up ratio through travel range
  • Constructed of durable, high-gloss acrylic, ensuring years of reliable use
  • Features six Flexjet(TM) whirlpool jets that provide an individually adjustable hydro-massage for relieving stress or soothing aching muscles
  • In-line, 1.5-kW heater keeps water at a comfortable desired temperature
  • Rolling contact linkage mechanism ensures low wear, long life, low friction
  • Simple compact unit with no external moving parts
  • The integral seat forms a convenient seating area that provides multiple bathing options

Kinetrol USA 29.5 lbs. Pneumatic Double Acting Actuator

K147100

Actuator Type:

Pneumatic

SPECIFICATIONS

Actuator Type
Pneumatic
Height
13-27/100 in
Material
Aluminum
Maximum Pressure
100 psi
Maximum Temperature
175
Torque In-Lbs
12000 in-lbs
Valve Size
1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.