DESCRIPTION

  • Adjustable end stops giving up to 200° of travel
  • Constant gear-up ratio through travel range
  • Rolling contact linkage mechanism ensures low wear, long life, low friction
  • Simple compact unit with no external moving parts

Kinetrol USA 7-17/100 in. Double Acting Actuator

K077100

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Height
7-17/100 in
Material
Aluminum
Maximum Pressure
100 psi
Maximum Temperature
175
Torque In-Lbs
1080 in-lbs
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY