1/2 x 6 in. Threaded Straight and Clean-Out Multi PVC Nipple

You last purchased this on
 
TNT Products

1/2 x 6 in. Threaded Straight and Clean-Out Multi PVC Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
TNT Products

1/2 x 6 in. Threaded Straight and Clean-Out Multi PVC Nipple

  • Fast #
  • Part #KMCO0500
  • Item #1251212
  • Manufacturer Part #MCO-0500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure rated to 150 psi working pressure
  • Meets/exceeds ASTM and ANSI standards
  • No waste design allows for size selection and reusable cut pieces
  • Made in USA - KBI
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
Length:
6 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#