DESCRIPTION

  • Meets/exceeds ASTM

King Bros 149 psi PVC Swing Check Valve

KKSC2000S

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Length
6-1/5 in
Material
Plastic
Material Type
PVC
Maximum Pressure
149 psi
Maximum Temperature
73
Valve Size
2 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY