DESCRIPTION

  • ASTM D2846 25-50 flame and smoke rated (water filled)
  • Code approved
  • Complies with all ASTM and ANSI standards
  • Complies with all Low-Lead plumbing laws
  • Full port design
  • Made with PlatinumXCELL material
  • Molded in the USA by KBI
  • NSF listed and IAPMO (UPC) listed
  • Patented cam-lok design number 5,308,039
  • Pressure rated to 100 psi at 180° F nominal operating pressure

King Bros 2-3/10 in. CPVC CTS Slip Ball Valve

KCBV0500SD

Valve Size:

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
Length
2-3/10 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
100 psi
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY