2 in. Plastic Threaded 150# Ball Valve
2 in. Plastic Threaded 150# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- ABS
- Height:
- 5-21/100 in
- Length:
- 6-39/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Schedule Class:
- 80
- Valve Body Style:
- Ball
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.70 lb
- cUPC Certified:
- Yes