DESCRIPTION

  • EPDM stem seal

King Bros 3-1/10 in. CPVC CTS Slip Ball Valve

KCBV0750SF

Valve Size:

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
Length
3-1/10 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY