DESCRIPTION
- Full port design plus SCH 80 sockets
- HMW-HDPE "floating seals" resist sticking
- High quality series ideal for all residential, irrigation, industrial and commercial use
- Meets/exceeds ASTM and ANSI standards
- Molded in the USA by KBI
- Patent pending "stem-loc design"
- Precision molded micro-finish ball for long life and smooth movement
King Bros 43/5 in. PVC Schedule 80 Ball Valve
KLT1000S
Valve Size:
SPECIFICATIONS
- Length
- 8-3/5 in
- Material
- Plastic
- Material Type
- PVC
- Maximum Pressure
- 235 psi
- Valve Seat Material
- HDPE
- Valve Size
- 1 in
- Valve Type
- Ball Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday