DESCRIPTION

King Bros 73 Degree F PVC Schedule 80 Ball Valve

KLT0750S

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 65
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY