DESCRIPTION

  • ASTM D2846 25-50 flame and smoke rated (water filled)
  • Code approved
  • Complies with all Low-Lead plumbing laws
  • Full port design
  • HMW-HDPE "floating seals"
  • Made with PlatinumXCELL material
  • Meets/exceeds ASTM and ANSI standards
  • Molded in the USA by KBI
  • Precision molded micro-finish ball for long life and smooth movement
  • Pressure rated to 100 psi at 180° F nominal operating pressure

King Bros CPVC Ball Valve

KCLT0750S

Valve Size:

SPECIFICATIONS

Length
3-4/5 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
100 psi
Pressure Class
100#
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY