DESCRIPTION

  • Large Stainless Steel hex for easy connection to IPS sized pipe and fittings
  • Unique molded CPVC and Stainless Steel design with internal "knurl" and EPDM O-ring insures reliability and integrity

King Bros XCELL® CPVC Slip x MIPT Stainless Steel Transition Adapter

KTMS00

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2846 25-50
Collection
XCELL®
End Connection 1
CPVC Slip
End Connection 2
MIPT
End Connections
CPVC Slip x MIPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Pressure
100 psi
Maximum Temperature
180