DESCRIPTION

  • Made in USA - KBI
  • Meets/exceeds ASTM and ANSI standards
  • No waste design allows for size selection and reusable cut pieces
  • Pressure rated to 150 psi working pressure

King Bros 1/2 x 6 in. Threaded Multi Cleanout Nipple

KMCO0500

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
6 in
Material
Plastic
Material Type
PVC
Pressure Class
150#