DESCRIPTION

King Bros PVC Schedule 80 Ball Valve

KLT1000T

Valve Size:

SPECIFICATIONS

Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
Valve Seat Material
HDPE
Valve Size
1 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY