• Cart

DESCRIPTION

King Bros PVC Threaded Ball Valve

KLT00T

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Ball
Valve Operator
Tee Handle
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY