DESCRIPTION

  • Large Stainless Steel hex for easy connection to IPS sized pipe and fittings

King Bros Schedule 80 Slip x MIPT PVC Union

KUSM

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
PVC
Schedule Class
80
Size
1 in x 1 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday